Zoro Homepage

Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W

  • Mfr # EBSOS-632-32

  • Zoro # G8037925


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Thread Size
#6-32
Standoff Material
Stainless Steel
Standoff Finish
Passivated
Body Length
1 in
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSOS-632-32
Zoro #
G8037925
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.