Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W

  • Mfr # EBSO-632-14ZI

  • Zoro # G8036753


product price: $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Thread Size
#6-32
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
0.437 in
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSO-632-14ZI
Zoro #
G8036753
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Body Length
0.437 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.