Hex Standoff, M2.5 Thrd Sz, 5.0 mm L, Nylon 4.5 mm Hex W

  • Mfr # MP409-M19-F16-M2.5

  • Zoro # G8037584


product price:  $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Standoff Gender
Female
Thread Size
M2.5
Overall Length
5.0 mm
Standoff Material
Nylon
Body Length
5.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP409-M19-F16-M2.5
Zoro #
G8037584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2.5
Overall Length
5.0 mm
Body Length
5.0 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Nylon
System of Measurement
Metric
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.