
Hex Standoff, M3 Thrd Sz, 5.0 mm L, Brass Zinc Plated, 4.5 mm Hex W
Mfr # MP409-M03-F21-M3
Zoro # G8038573
product price:Â $5.55
/ea
Sold in multiples of 10 for $55.50
Key Features
Standoff Gender
Female
Thread Size
M3
Overall Length
5.0 mm
Standoff Material
Brass
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP409-M03-F21-M3
Zoro #
G8038573
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3
Overall Length
5.0 mm
Body Length
5.0 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Metric
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.