Hex Standoff, M3.5-25 Thrd Sz, Stainless Steel Passivated, 6.4 mm Hex W

  • Mfr # EBSOS-M3.5-25

  • Zoro # G8042615


product price: $6.35
/ea
Sold in multiples of 10 for $63.50

Key Features

Thread Size
M3.5-25
Standoff Material
Stainless Steel
Standoff Finish
Passivated
Body Length
25 mm
Outside Diameter
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSOS-M3.5-25
Zoro #
G8042615
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3.5-25
Body Length
25 mm
Outside Diameter
6.4 mm
Hex Width
6.4 mm

Details

Item
Hex Standoff
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Metric
Standoff Shape
Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.