Hex Standoff, M3.5 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W

  • Mfr # EBSO-M3.5-10ZI

  • Zoro # G8038765


product price:  $5.55
/ea
Sold in multiples of 10 for $55.50

Key Features

Thread Size
M3.5
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
10.0 mm
Outside Diameter
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBSO-M3.5-10ZI
Zoro #
G8038765
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3.5
Body Length
10.0 mm
Outside Diameter
6.4 mm
Hex Width
6.4 mm

Details

Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Standoff Shape
Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.