Zoro Homepage
This item is Discontinued.
Unicorp Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 1/4" Hex W ESO-6440-12ZI

Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 1/4" Hex W (Discontinued)

  • Mfr # ESO-6440-12ZI
  • Zoro # G8000782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESO-6440-12ZI
Zoro #
G8000782
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
3/8 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Thrd Standoff,1/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.