
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W (Discontinued)
- Mfr # ESO-440-22ZI
- Zoro # G7994726
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESO-440-22ZI
Zoro #
G7994726
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
0.687 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Thrd Standoff,3/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.