Zoro Homepage
This item is Discontinued.
Unicorp Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W ESOA-1032-14

Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W (Discontinued)

  • Mfr # ESOA-1032-14
  • Zoro # G8018185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESOA-1032-14
Zoro #
G8018185
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length
0.437 in
Outside Diameter
5/16 in
Hex Width
5/16"

Details

Item
Hex Standoff
Standoff Material
Aluminum
System of Measurement
Inch
Standoff Shape
Hex

Description

Hex Thrd Standoff,5/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.