
Hex Standoff, #10-32 Thrd Sz, Stainless Steel 5/16" Hex W (Discontinued)
- Mfr # ESOS-1032-34
- Zoro # G8015263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ESOS-1032-34
Zoro #
G8015263
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Body Length
1.062 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
System of Measurement
Inch
Standoff Shape
Hex
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.