This item is Discontinued.

Unicorp Female UnThrd Spacer, , #4 Screw Size, Steel, 5/16 in Overall Lg S797-M10-F21-E

Female UnThrd Spacer, , #4 Screw Size, Steel, 5/16 in Overall Lg (Discontinued)

  • Mfr # S797-M10-F21-E
  • Zoro # G8004517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S797-M10-F21-E
Zoro #
G8004517
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Overall Length
5/16 in
Outside Diameter
5/16"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Steel

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.