This item is Discontinued.

This item is Discontinued.
Round Standoffs, #10-32 Thrd Sz, 3/8 in Bd L, Steel Zinc Plated, 1/4 in OD (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P521-M10-F21-1032
Zoro #
G8009627
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Body Length
3/8 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
Shape
Round
System of Measurement
Inch
Type
Female
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.