Shop UNICORP
See all product information
Create Account
Round Standoffs, #4-40 Thrd Sz, 2 in Bd L, Stainless Steel 1/4 in OD
- Mfr # P625-M07-F16-440
- Zoro # G8034967
product price:Â
$
12.59
/ea
Sold in multiples of 10 for
$125.90
Key Features
Thread Size
#4-40
Body Length
2 in
Standoff Gender
Female
Standoff Material
Stainless Steel
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P625-M07-F16-440
- Zoro #
- G8034967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Body Length
- 2 in
- Outside Diameter
- 1/4 in
- Outside Dia.
- 1/4"
Details
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Stainless Steel
- Shape
- Round
- System of Measurement
- Inch
- Type
- Female
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.