Zoro Homepage
This item is Discontinued.
Unicorp Round Weld Nut, #8-32, Steel EWN-832-0-CU

Round Weld Nut, #8-32, Steel (Discontinued)

  • Mfr # EWN-832-0-CU
  • Zoro # G8009277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-832-0-CU
Zoro #
G8009277
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Base Thickness
0.030"

Details

Item
Weld Nut
Base Shape
Round
Material
Steel
Finish
Copper Flash
System of Measurement
Inch
Nut Style
Round

Description

Weld Nut,Round Weld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.