
Self-Clinching Stud, 3 mm, 10 mm, Pilot Pin Flush, Stainless Steel
Mfr # ETP4-3MM-10
Zoro # G8037435
product price:Â $5.99
/ea
Sold in multiples of 10 for $59.90
Key Features
Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETP4-3MM-10
Zoro #
G8037435
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3 mm
Stud Length
10 mm
Details
Item
Self-Clinching Stud
Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Metric
Description
SelfClinching Pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.