Zoro Homepage

Self-Clinching Stud, 3 mm, 16 mm, Pilot Pin Flush, Stainless Steel

  • Mfr # ETP4-3MM-16

  • Zoro # G8037216


product price: $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP4-3MM-16
Zoro #
G8037216
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3 mm
Stud Length
16 mm

Details

Item
Self-Clinching Stud
Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Metric

Description

SelfClinching Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.