Zoro Homepage

Self-Clinching Stud, 3/16", 0.5", Pilot Pin Flush, Stainless Steel

  • Mfr # ETP4-187-8

  • Zoro # G8036008


product price: $5.79
/ea
Sold in multiples of 10 for $57.90

Key Features

Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP4-187-8
Zoro #
G8036008
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/16"
Stud Length
0.5"

Details

Item
Self-Clinching Stud
Type
Pilot Pin Flush
Threaded Rod Material
Stainless Steel
System of Measurement
Inch

Description

SelfClinching Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.