Shoulder Screw, #10-32 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel

  • Mfr # SCB375-18 MOD

  • Zoro # G8034608


product price: $16.35
/ea
Sold in multiples of 10 for $163.50

Key Features

Hex Head
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Material
Stainless Steel
Head Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCB375-18 MOD
Zoro #
G8034608
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
5/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Diameter Thread Size
#10-32

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
Torx
Material
Stainless Steel
Item
Shoulder Screw

Description

Socket Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.