Shoulder Screw, 3/8"-16 Thr Sz, 1 in Shoulder Lg, Stainless Steel

  • Mfr # SCS750-416-6

  • Zoro # G8033926


product price:  $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Material
Stainless Steel
Head Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS750-416-6
Zoro #
G8033926
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1 in
Head Diameter
3/4 in
Head Height
5/16 in
Diameter Thread Size
3/8"-16

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw

Description

Slotted Shoulder Scre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products