
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg, Stainless Steel
Mfr # SCS750-416-4
Zoro # G8033427
product price:Â $16.15
/ea
Sold in multiples of 10 for $161.50
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Material
Stainless Steel
Head Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCS750-416-4
Zoro #
G8033427
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
5/8 in
Head Diameter
3/4 in
Head Height
5/16 in
Diameter Thread Size
3/8"-16
Details
System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw
Description
Slotted Shoulder Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.