
Shoulder Screw, 5/16"-18 Thr Sz, 5/16 in Shoulder Lg, Stainless Steel
Mfr # SCB962-1
Zoro # G8037015
product price: $14.79
/ea
Sold in multiples of 10 for $147.90
Key Features
Hex Head
Torx Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
5/16 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCB962-1
Zoro #
G8037015
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
5/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Diameter Thread Size
5/16"-18
Details
System of Measurement
Inch
Head Type
Hex
Drive Type
Torx
Material
Stainless Steel
Item
Shoulder Screw
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.