
Shoulder Screw, #8-32 Thr Sz, 5/16 in Shoulder Lg, Stainless Steel
Mfr # SCB312-15
Zoro # G8035274
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
Key Features
Hex Head
Torx Drive
System of Measurement
Inch
Thread Size
#8-32
Shoulder Diameter
3/16 in
Material
Stainless Steel
Head Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCB312-15
Zoro #
G8035274
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Shoulder Diameter
3/16 in
Shoulder Length
5/16 in
Head Diameter
5/16 in
Head Height
5/32 in
Diameter Thread Size
#8-32
Details
System of Measurement
Inch
Head Type
Hex
Drive Type
Torx
Material
Stainless Steel
Item
Shoulder Screw
Description
Socket Shoulder Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.