This item is Discontinued.

Unicorp Captive Panel Screw, #4-40 Thrd Sz, 15/32 in Lg, Round, Stainless Steel 4501-M07-F16-440

Captive Panel Screw, #4-40 Thrd Sz, 15/32 in Lg, Round, Stainless Steel (Discontinued)

  • Mfr # 4501-M07-F16-440
  • Zoro # G8002864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4501-M07-F16-440
Zoro #
G8002864
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
15/32 in
Head Dia.
1/4"

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Item
Captive Panel Screw

Description

Slotted Head Captive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.