Zoro Homepage
This item is Discontinued.
Unicorp Captive Panel Screw, #6-32 Thrd Sz, 25/32 in Lg, Round, Stainless Steel 4108-M07-F16-632

Captive Panel Screw, #6-32 Thrd Sz, 25/32 in Lg, Round, Stainless Steel (Discontinued)

  • Mfr # 4108-M07-F16-632
  • Zoro # G7996038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108-M07-F16-632
Zoro #
G7996038
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
25/32 in
Head Dia.
5/16"

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Stainless Steel
Item
Captive Panel Screw

Description

Slotted Head Captive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.