
Shoulder Screw, #10-32 Thr Sz, 3/8 in Shoulder Lg, Stainless Steel (Discontinued)
- Mfr # SCS375-LP-16
- Zoro # G8027267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCS375-LP-16
Zoro #
G8027267
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
3/8 in
Head Diameter
0.3750 in
Head Height
0.1250 in
Diameter Thread Size
#10-32
Details
System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw
Description
Slotted Low Profile S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.