Zoro Homepage
This item is Discontinued.
Unicorp Shoulder Screw, #4-40 Thr Sz, 3/8 in Shoulder Lg, Stainless Steel SCS250-416-5

Shoulder Screw, #4-40 Thr Sz, 3/8 in Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SCS250-416-5
  • Zoro # G8028378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS250-416-5
Zoro #
G8028378
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
3/8 in
Head Diameter
1/4 in
Head Height
1/8 in
Diameter Thread Size
#4-40

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw

Description

Slotted Shoulder Scre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.