This item is Discontinued.

Unicorp Shoulder Screw, #8-32 Thr Sz, 3/16 in Shoulder Lg, Stainless Steel SCS312-13

Shoulder Screw, #8-32 Thr Sz, 3/16 in Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SCS312-13
  • Zoro # G8020163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCS312-13
Zoro #
G8020163
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
3/16 in
Shoulder Length
3/16 in
Head Diameter
5/16 in
Head Height
5/32 in
Diameter Thread Size
#8-32

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw

Description

Slotted Shoulder Scre

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.