This item is Discontinued.

Unicorp Shoulder Screw, #8-32 Thr Sz, 5/16 in Shoulder Lg, Stainless Steel SCS312-15

Shoulder Screw, #8-32 Thr Sz, 5/16 in Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SCS312-15
  • Zoro # G8022403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCS312-15
Zoro #
G8022403
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
3/16 in
Shoulder Length
5/16 in
Head Diameter
5/16 in
Head Height
5/32 in
Diameter Thread Size
#8-32

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Stainless Steel
Item
Shoulder Screw

Description

Slotted Shoulder Scre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.