This item is Discontinued.

Unicorp Shoulder Screw, M10 x 1.5 Thr Sz, 25 mm Shoulder Lg, Stainless Steel MSCB787-4

Shoulder Screw, M10 x 1.5 Thr Sz, 25 mm Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # MSCB787-4
  • Zoro # G7998716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSCB787-4
Zoro #
G7998716
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10 x 1.5
Shoulder Diameter
12 mm
Shoulder Length
25 mm
Head Diameter
20mm
Head Height
8mm
Diameter Thread Size
M10x1.50mm

Details

System of Measurement
Metric
Head Type
Hex
Drive Type
Torx
Material
Stainless Steel
Item
Shoulder Screw

Description

Socket Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.