This item is Discontinued.

Unicorp Shoulder Screw, 1/4"-20 Thr Sz, 1/2 in Shoulder Lg, Stainless Steel SCB500-375-416-4

Shoulder Screw, 1/4"-20 Thr Sz, 1/2 in Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SCB500-375-416-4
  • Zoro # G8003336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCB500-375-416-4
Zoro #
G8003336
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
3/8 in
Shoulder Length
1/2 in
Head Diameter
1/2 in
Head Height
7/32 in
Diameter Thread Size
1/4"-20

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
Torx
Material
Stainless Steel
Item
Shoulder Screw

Description

Socket Shoulder Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.