Zoro Homepage
This item is Discontinued.
Unicorp Thumb Nut without Knurl, 3/8" Hex 6-32 T THN5012-M09-F16-632

Thumb Nut without Knurl, 3/8" Hex 6-32 T (Discontinued)

  • Mfr # THN5012-M09-F16-632
  • Zoro # G8022114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THN5012-M09-F16-632
Zoro #
G8022114
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#6-32

Details

Item
Thumb Nut without Knu
System of Measurement
Inch
Nut Style
Hex
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Thumb Nut without Knu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.