Thumb Screw, #6-32 Thread Size, Round Washer, Aluminum (Discontinued)
- Mfr # THS1012-M04-F16-632
- Zoro # G8000134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THS1012-M04-F16-632
Zoro #
G8000134
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Details
Head Shape
Round Washer
Material
Aluminum
Head Material
Aluminum
Item
Thumb Screw
Head Type
Knurled
System of Measurement
Inch
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.