Zoro Homepage
This item is Discontinued.
Unicorp Thumb Screw, #8-32 Thread Size, Round Washer, Nickel Plated Brass THS1053-M01-F07-832

Thumb Screw, #8-32 Thread Size, Round Washer, Nickel Plated Brass (Discontinued)

  • Mfr # THS1053-M01-F07-832
  • Zoro # G8002584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS1053-M01-F07-832
Zoro #
G8002584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32

Details

Head Shape
Round Washer
Material
Brass
Finish
Nickel Plated
Head Material
Brass
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

WshrFaced Knurled Th

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.