Zoro Homepage
This item is Discontinued.
Unicorp X-Washer Retaining Washer, Stainless Steel Plain Finish, 1/4 in Shaft Dia RS-7

X-Washer Retaining Washer, Stainless Steel Plain Finish, 1/4 in Shaft Dia (Discontinued)

  • Mfr # RS-7
  • Zoro # G8017564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-7
Zoro #
G8017564
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/4 in

Details

Item
Retaining Washer
Type
X-Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Retainer Washer 1/42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.