Zoro Homepage

Bc335N Mobile Base Scanr

  • Mfr # BC355N

  • Zoro # G215800683


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Depth
6 in
Includes
800 MHz Bearcat Base / Mobile Scanner with Narrowband Compatibility, AC Adapter, DC Adapter, Antenna
Height
2 in
Mount Type
Vehicle Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC355N
Zoro #
G215800683
UPC #
50633650646
Country of Origin
Viet Nam

Dimensions

Width
5 in
Depth
6 in
Height
2 in

Details

Includes
800 MHz Bearcat Base / Mobile Scanner with Narrowband Compatibility, AC Adapter, DC Adapter, Antenna
Mount Type
Vehicle Mount
Color
Black
Item
Radio Scanner

Description

Uniden Bc355n Bc355n Mobile/base Scanner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.