Shop UNIDEN
See all product information
Create Account
BC906W Wireless Dynamic Noise Cancelling CB Microphone
- Mfr # BC906W
- Zoro # G603764054
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Includes
Wireless DECT 6.0 Noise Canceling CB Radio Microphone, BC906W Cradle with Mounting Screws, DC Charger, Ni-MH Battery (BT-1008), Belt Clip
Color
Black
Frequency Response
1.93 GHz
Height
8 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC906W
- Zoro #
- G603764054
- UPC #
- 50633550557
- Country of Origin
- China
- Includes
- Wireless DECT 6.0 Noise Canceling CB Radio Microphone, BC906W Cradle with Mounting Screws, DC Charger, Ni-MH Battery (BT-1008), Belt Clip
- Color
- Black
- Frequency Response
- 1.93 GHz
- Item
- Microphone
- Microphone Controls
- Push-to-talk, On/Off, Volume
- Connectivity Technology
- Wireless
- Minimum Frequency Response
- 1.92 GHz
- Product Type
- Microphone
Dimensions
- Height
- 8 in
- Width
- 5 in
- Depth
- 4 in
Description
Features
- Speaker and Microphone In a Single Unit
- Secure Sync
- Push-to-Talk Control Button
- Volume Up/Down Controls
- Auto Power-Off
- Three-Color LED
- Find Button
- Up to 100 Meter Range
- Compatible with Bearcat 680/ 880/ 980 SSB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.