Zoro Homepage

Bearcat Scanner With Bear

  • Mfr # BCT15X

  • Zoro # G515800680


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Includes
BCT15X BearTracker Scanner with 9000 Channels, AC Adapter, DC Power Adapter, Power Cord, 3-wire DC Power Cord, Mounting Bracket, Push-on Telescopic BNC antenna, Remote PC Serial cable
Height
2.2 in
Number of Channels
9000
Display Type
LCD
Width
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT15X
Zoro #
G515800680
UPC #
50633650585
Country of Origin
China

Dimensions

Height
2.2 in
Width
7.2 in
Length
5.9 in

Details

Includes
BCT15X BearTracker Scanner with 9000 Channels, AC Adapter, DC Power Adapter, Power Cord, 3-wire DC Power Cord, Mounting Bracket, Push-on Telescopic BNC antenna, Remote PC Serial cable
Number of Channels
9000
Display Type
LCD
Power Source
AC Adapter, Battery Powered
Item
Radio Scanner
Features
TrunkTracker III, PC Programmable, Dangerous Crossing Alert, Fire Tone-out, Continuous Tone Coded Squelch System (CTCSS), Memory Backup, Search Lockout, Point of interest (POI) Alert, Close Call RF Capture Technology, Quick Key System Access, Alpha Tagging, Specific Area Message Encoding (SAME) Weather Alert, Priority Scan, Individual Channel Volume Offset, Custom Search, Public Safety Scanner
Frequency Band Type
UHF

Description

Uniden Bct15x Bearcat Scanner With Beartracker Warning System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.