Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beartracker Mobile/Base Trucking Scanner with GPS Support

  • Mfr # BCT15X

  • Zoro # G715963697


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
BCT15X BearTracker Scanner with 9000 Channels AC Adapter DC Power Adapter Power Cord 3-wire DC Power Cord Mounting Bracket Push-on Telescopic BNC antenna Remote PC Serial cable
Number of Channels
9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT15X
Zoro #
G715963697
UPC #
50633650585
Country of Origin
China

Details

Includes
BCT15X BearTracker Scanner with 9000 Channels AC Adapter DC Power Adapter Power Cord 3-wire DC Power Cord Mounting Bracket Push-on Telescopic BNC antenna Remote PC Serial cable
Number of Channels
9000

Description

GPS-enabled scanner that can automatically select nearby radio systems for scanning

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.