Zoro Homepage

Beltclip fo Voyager & Mystic

  • Mfr # BCKVOY

  • Zoro # G504118437


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCKVOY
Zoro #
G504118437
UPC #
657379207310
Country of Origin
China

Description

Features
  • Belt Clip for BCD396XT & Atlantis250
Specifications
  • Dimension: 5" H x 5" W x 5" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.