Shop UNIDEN
See all product information
Create Account
CB Radio
- Mfr # Bearcat 880FM
- Zoro # G524998637
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Microphone Connector Type
6-pin
Microphone Cord Length
28 in
Overall Depth
7 1/2 in
Frequency Range
26.965 - 27.405 MHz 162.400 - 162.550 MHz
Overall Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Bearcat 880FM
- Zoro #
- G524998637
- UPC #
- 050633551042
- Country of Origin
- Viet Nam
- Microphone Connector Type
- 6-pin
- Frequency Range
- 26.965 - 27.405 MHz 162.400 - 162.550 MHz
- Number of Channels
- 40
- Includes
- Installation Instructions:6-pin to 4-pin adapter, Mounting Hardware
- Radio Type
- Microphone has noise cancelling technology. 40 AM/FM Channels and Weather, with Weather Alert features
- Item
- CB Radio
- Color
- Black: Silver
- Wire Color
- Black: Silver
Dimensions
- Microphone Cord Length
- 28 in
- Overall Depth
- 7 1/2 in
- Overall Height
- 2 1/4 in
- Overall Width
- 7 1/4 in
Description
CB Radio, Number of Channels 40, 26.965 - 27.405 MHz 162.400 - 162.550 MHz, Overall Width 7 1/4 in, Overall Height 2 1/4 in, Overall Depth 7 1/2 in, Black: Silver, Microphone Connector Type 6-pin, Microphone Cord Length 28 in, Radio Type Microphone has noise cancelling technology. 40 AM/FM Channels and Weather, with Weather Alert features
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.