Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB Radio w/AM/FM

  • Mfr # BEARCAT 880FM

  • Zoro # G114545654


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEARCAT 880FM
Zoro #
G114545654
UPC #
50633551042
Country of Origin
Viet Nam

Description

Bearcat 880FM CB Radio with AM/FM The Uniden 880FM features AM/FM transmit and receive and a 7-color customizable, full-function LCD with illuminated front panel nomenclature. This Bearcat CB radio comes with 40 radio channels for communication and a noise-canceling microphone to cancel out background noise. Other notable features include SWR antenna calibration, radio diagnostics, a wireless mic option, NOAA weather reception and alerts, RF gain, mic gain, and much more! The Bearcat 880FM is the perfect radio for professionals, truckers, and enthusiasts.Dual AM/FM Mode This CB radio provides access to both AM and FM channels, allowing clear reception, strong transmissions, and long range.7 Color Customizable Digital Display Choose one of the 7 colors to match the vehicle’s dashboard.NOAA Weather Scan Alerts Reduce noise with Active Noise Limiter and Noise Blanker.Integrated SWR Antenna Calibration Built-in SWR meter to precisely tune an antenna for the best signal.RF Gain Mic Gain Adjusts receiver sensitivity for better reception and microphone sensitivity for 100% modulation.40-Channel Operation Enjoy the complete range of 40 CB radio channels to communicate with those around the user.Features: Dynamic squelch Noise-canceling microphone NOAA weather alerts 7-color backlit LCD Memory scan AM/FM transmit receive Instant channel 9/19 S/RF/SWR calibration In the Box: Bearcat 880FM CB Radio Microphone DC power cord Mounting bracket Mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.