Zoro Homepage

CB Radio w/AM/FM

  • Mfr # PC78LTXFM

  • Zoro # G115620619


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC78LTXFM
Zoro #
G115620619
UPC #
50633551035
Country of Origin
Viet Nam

Description

PC78LTXFM CB Radio with AM/FMThe Uniden PC78LTXFM is the dual-mode AM/FM transmit and receive CB radio from Uniden. The performance enhancement features include an integrated SWR antenna calibration system that allows the user to calibrate the vehicle’s antenna system for optimum receive and transmit performance. Additional features include an antenna warning LED, RF gain and mic gain, hi-cut noise reduction, an automatic noise limiter, and a PA system.Dual AM/FM ModeThis CB radio provides access to both AM and FM channels, allowing clear reception, strong transmissions, and long range.Integrated SWR Antenna CalibrationBuilt-in SWR meter to precisely tune an antenna for the best signal.Bright LED Channel IndicatorBright LED channel indicator, front panel mic connector, and Uniden's classic controls with an enhanced channel selector that offers more positive channel selection and reduced drift.High-Cut AudioCuts out the high-frequency interference for clear receive.RF Gain and Mic GainAdjusts receiver sensitivity for better reception and microphone sensitivity for 100% modulation.Automatic Noise Limiter/Noise BlankerANL reduces external noise and NB reduces interference from the vehicle's ignition system.Features:RF gain and mic gain4-pin microphoneNOAA weather alertsPublic address PA functionHigh cut on/offAM/FM transmit and receiveAntenna warning LEDSWR calibrationIn the Box:PC78LTXFM CB RadioMicrophoneDC power cordMounting bracketMounting hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.