Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld CB Radio

  • Mfr # PRO501HH

  • Zoro # G014545655


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO501HH
Zoro #
G014545655
UPC #
50633550977
Country of Origin
Viet Nam

Description

PRO501HH Handheld CB Radio The Uniden PRO501HH has all the features users need. 40 CB channels let the user tune in to the action channels. NOAA weather alerts keep users informed of severe weather conditions, and the Dual Watch feature lets users talk on one channel while listening in on another. Use the high-power setting to send out the strongest signal, or switch to low-power to preserve batteries. There is also a backlight on/off switch and a key lock feature. Add to that squelch control and automatic noise limiter, and users have a reliable handheld CB radio that provides crisp, clear communication.40-Channel Operation Enjoy the complete range of 40 CB radio channels to communicate with those around the user. The backlit display is easy to read, even in low-light conditions.NOAA Weather Alerts Alerts the user to severe conditions in the immediate area in the event of a NOAA weather or emergency alert.Automatic Noise Limiter For reduced external noise.Instant Channel 9/19 Quickly set the radio to emergency channels 9 and 19.Automatic Gain Control For a constant sound level.Features: Squelch control Signal/RF indicator NOAA weather alerts Portable handheld design Channel scan Superheterodyne circuit Instant channel 9/19 Dual watch In the Box: PRO501HH CB Radio Antenna DC power cable Belt clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.