Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld CB Radio w/AM/FM

  • Mfr # PRO538HHFM

  • Zoro # G814545657


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO538HHFM
Zoro #
G814545657
UPC #
50633551028
Country of Origin
Viet Nam

Description

PRO538HHFM Handheld CB Radio with AM/FM The Uniden PRO538HHFM is a full-feature AM/FM handheld CB radio that can operate efficiently from inside a vehicle using an in-vehicle adapter. It allows connection to a full-size mobile antenna for the longest range possible. It comes with a large, dual-color LCD screen white for day, orange for night. This dual-purpose CB radio operates in user-selectable AM or FM modes to receive the clearest incoming transmissions on FM and the longest range on the AM band. Users also get key features such as NOAA weather alerts, RF gain control, automatic noise limiters, instant channels 9 and 19, dual watch, and full channel scanning. Whether users are on the road, camping in the mountains, or just hiking on a trail, the high-performance PRO538HHFM handheld CB radio guarantees users are never out of touch.Dual AM/FM Modes This CB radio provides access to both AM and FM channels, allowing clear reception, strong transmissions, and long range.Portable Mobile Design Get the performance of a mobile radio with the 12DC slide-on vehicle adapter and a mobile antenna of the users choice.NOAA Weather Alerts Alerts the user to severe conditions in the immediate area in the event of a NOAA weather or emergency alert.RF Gain Adjusts receiver sensitivity for better reception.Automatic Noise Limiter Built-in ANL and Squelch Control improve performance, eliminate noise, and improve communication.Features: AM/FM transmits and receives Rechargeable battery trays NOAA weather alerts Portable handheld design Channel scan Backlit LCD Instant channel 9/19 Dual watch In the Box: PRO538HHFM CB Radio Antenna In-vehicle adapter Belt clip Ni-MH battery case Alkaline battery case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.