Zoro Homepage

Handheld CB Radio w/High Gain Magnetic Mount Antenna

  • Mfr # PRO501TK

  • Zoro # G215626092


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO501TK
Zoro #
G215626092
UPC #
50633550984
Country of Origin
Viet Nam

Description

PRO501TK Handheld CB Radio with High Gain Magnetic Mount AntennaThe Uniden PRO501TK has all the features users need. It comes complete with a high-gain magnetic-mount antenna. This will greatly increase the transmit and receive range by simply placing the antenna outside the vehicle. The ultra-strong magnet will hold it firmly in place.NOAA Weather keeps users informed when severe weather threatens, and the Dual Watch feature lets users talk on one channel while keeping an ear on another channel they are interested in. The PRO501TK can be used with the included flexible rubber antenna and rechargeable or alkaline batteries for portable use. Remember, Uniden is the name when it comes to CB radios.40-Channel OperationEnjoy the complete range of 40 CB radio channels to communicate with those around the user. The backlit display is easy to read, even in low-light conditions.NOAA Weather AlertsAlerts users to severe conditions in the immediate area in the event of a NOAA weather or emergency alert.Automatic Noise LimiterFor reduced external noise.Instant Channel 9/19Quickly set the radio to emergency channels 9 and 19.Automatic Gain ControlFor a constant sound level.Features:Automatic noise limiterSignal/RF indicatorNOAA weather alertsPortable handheld designLow-distortion IC audio circuitExternal speaker/mic jackInstant channel 9/19Dual watchIn the Box:PRO501TK CB RadioAntennaDC power cableBelt clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.