Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UDWC23
Zoro #
G4566213
UPC #
050633405024
Country of Origin
Unknown
Dimensions
Height (In.)
4-33/64
Width (In.)
2-23/64
Depth (In.)
3/4
Focal Length (mm)
3.6
Details
For Use With
Mfr. No. UDW10003/UDW20055
Item
Indoor Video Surveillance Camera
Includes
AC Adaptor, Camera Stand
Lens
H: 53 V: 40
Power Consumption
650 mA Max
Power Supply
AC Adaptor
Type
Wireless
Mount
Stand
Pixels
.3 MP
Illumination
11 IR LEDs
Exposure Conditions
Indoor
Day/Night Capable
Day/Night
Voltage
100-240 V AC @ 60 or 50 Hz
Min. Light Level (Lux)
1-8
Description
Indoor Video Surveillance Camera, For Use With Mfr. No. UDW10003/UDW20055, Includes AC Adaptor, Camera Stand, Pixels .3 MP
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.