Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UM415
Zoro #
G6096361
UPC #
050633501290
Country of Origin
Viet Nam
Dimensions
Display Dimensions
1.2" x 2.2"
Height
2-61/64"
Length
5-5/64"
Width
6-37/64"
Details
Number of Channels
167
Includes
Mounting hardware
Frequency
156 to 163 MHz
Band Type
VHF
Item
Mobile Two Way Radio
Color
White
Radio Application
Marine
Waterproof
Yes
Radio Type
Desktop
Navigation Aids
None
Radio Series
UNIDEN UM415
Display Type
LCD
Output Watts
25
Radio Sub-Category
Marine
Radio Classification
General
Channels
10
Description
Mobile Two Way Radio, Band Type VHF, Number of Channels 167, Radio Series UNIDEN UM415, Radio Application Marine, Radio Type Desktop, Navigation Aids None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.