Zoro Homepage
This item is Discontinued.
Uniden Portable Two Way Radios, Analog, PR SX377-2CKHSM

Portable Two Way Radios, Analog, PR (Discontinued)

  • Mfr # SX377-2CKHSM
  • Zoro # G0566960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX377-2CKHSM
Zoro #
G0566960
UPC #
050633102107
Country of Origin
China

Dimensions

Height
7-3/4"
Width
2-1/2"
Length
1-3/4"

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series Uniden SX, Battery Life 10 hr, Radio Type Handheld, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.