Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Side Band CB Radio

  • Mfr # BEARCAT 980SSB

  • Zoro # G914545656


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEARCAT 980SSB
Zoro #
G914545656
UPC #
50633550519
Country of Origin
Viet Nam

Description

980SSB Single Side Band CB Radio The Uniden 980SSB incorporates professional driver performance enhancement features with state-of-the-art technology and modern styling. It features an upper and lower single-sideband that allows for more channel positions and power. This Bearcat CB Radio features a customizable 7-color LCD with illuminated front panel nomenclature and provides SWR antenna calibration. Other notable features include NOAA Weather Alerts, RF Gain and Mic Gain, Talkback feature, and Frequency Counter. No other CB radio on the market with SSB mode has as many features as the Bearcat 980SSB!Single Side Band More power, more channels. 4-Watts RF Output Power on AM.7 Color Customizable Display Choose one of the 7 colors to match the vehicle’s dashboard.NOAA Weather Scan Alerts One-touch access to local weather information.Integrated SWR Antenna Calibration Built-in SWR meter to precisely tune your antenna for the best signal.RF Gain Mic Gain Adjusts receiver sensitivity for better reception and microphone sensitivity for 100% modulation.Automatic Noise Limiter/Noise Blanker Automatic Noise Limiter and Noise Blanker reduce external noise and ignition interference.Features: Dynamic squelch control Noise-canceling microphone Single sideband SSB Public address PA function Memory scan 7-color backlit LCD Wireless mic compatible S/RF/SWR calibration In the Box: Bearcat 980SSB CB Radio Microphone DC power cord Mounting bracket Mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.