This item is Discontinued.

Uniden Two Way Radio, 30mi, FRS/GMRS, 1-1/2in L, PR GMR3055-2CK

Two Way Radio, 30mi, FRS/GMRS, 1-1/2in L, PR (Discontinued)

  • Mfr # GMR3055-2CK
  • Zoro # G4017146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMR3055-2CK
Zoro #
G4017146
UPC #
050633101872
Country of Origin
China

Dimensions

Width
2-3/8"
Length
1-1/2"
Height
6-3/4"

Details

Series
GMR3055-2CK
Number of Channels
22
License Required
Yes
Band Type
FRS/GMRS
Navigation Aids
None
Item
Portable Two Way Radios
Digital/Analog
Analog
Output Watts
0.9
FCC Narrow Band Compliant
Yes
Standards
FCC, IC
Radio Sub-Category
Two Way
Outdoor Range (Miles)
30
Battery Type
Rechargeable NiMH
Includes
Belt Clips, Micro USB AC Adapter
Display Type
LCD
Channel Scan
Yes
Selectable Frequencies
No
Color
Black/Red
Radio Application
General
Frequency
462.550 to 462.725 MHz, 467.562 to 467.712 MHz
Analog Codes
38
Radio Classification
General
Battery Life
10 hr.
Features
121 Privacy Codes, 10 Call Tones, Roger Beep, NOAA Channels with Alert, Micro USB Charging Jack, Dual Charging Cradle with USB Adapter, VOX Operation, Headset Jack
Digital Codes
83
Radio Series
UNIDEN GMR3055-2CK
Radio Type
Handheld
Waterproof
No

Description

Portable Two Way Radios, Band Type FRS/GMRS, License Required Yes, Number of Channels 22, Radio Series UNIDEN GMR3055-2CK, Battery Life 10 hr, Radio Type Handheld, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.